Beli grease isoflex nbu 15 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kluber Isoflex Topas Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp5.699.900

    Kluber Isoflex Topas Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    KLUBER ISOFLEX TOPAS L 152 Grease adalah:Rolling bearing grease for a wide service temperature range
  2. Kluber Asonic Bearing Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp7.799.900

  3. Kluber Centoplex Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp1.699.900

    Kluber Centoplex Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    KLUBER CENTOPLEX GLP 500 GreaseGrease Mesin Cetak HEIDELBERG SM52 PM 74Adalah grease multiguna cair untuk pelumasan jangka panjang pada suhu normal dan beban tinggi.
    atribut:
    • Size (kg): 1
  4. Kluber Grafloscon
    Mulai

    Rp2.299.900

    Kluber Grafloscon
    Deskripsi:
    KLUBER GRAFLOSCON CA 901 ULTRAa solvent-containing mineraloil based adhesive lubricant with a high content of solids, isapplied by spray can.This spray is extremely adhesive, resistant to high pressure,and has good anti-corrosion properties.
    atribut:
    • Size (ml): 400
  5. Kluber Microlube Fluid Gear Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp1.999.900

    Kluber Microlube Fluid Gear Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    MICROLUBE GB 00 is a special mineral oil based lubricant. It hasa high pressure absorption capacity, provides excellentprotection against wear and corrosion, and shows a goodwetting behaviour and water resistance.
    atribut:
    • Size (kg): 1
  6. Kluber Petamo Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp2.599.900

    Kluber Petamo Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    PETAMO GHY 133 N is a high-performance lubricating grease for rolling bearings subject to high temperatures. It has the following advantages:- Resistance to high temperatures- High resistance to oxidation- Efficient wear protection even at high temperatures- Good corrosion protection- Good water resistanceThe high performance level of PETAMO GHY 133 N is achieved by means of selected product constituents such as polyurea thickener, mineral oil, synthetic hydrocarbon oil and additives, aswell as the production technology.
    atribut:
    • Size (kg): 1
  7. NOK Isoflex NBU 15
    Mulai

    Rp2.699.900

    NOK Isoflex NBU 15
    Deskripsi:
    Standard grease for spindle bearings of machine tools.Suitable for high speed bearings.High speed, load resistance, abrasion resistance, water resistance are excellent. The temperature rise of the bearing is small. Spindle bearings of machine tools, bearings such as precision machinery.
    atribut:
    • Base Oil: Ester oil
    • Characteristics: High speed, load bearing, abrasion resistance, water resistance
    • Consistency: No. 2
    • Operating Temperature Range (°C): -40 to 130
    • Product Type: Barium complex grease
    • Thickener: Barium complex soap
    • Type: For high speed rotation
  8. Action Can AC-90 Multi-Purpose Lubricant, LPG, Twin Spray
    Mulai

    Rp359.900

    Action Can AC-90 Multi-Purpose Lubricant, LPG, Twin Spray
    Deskripsi:
    A one can solution to many, everyday engineering problems, the AC-90 is a true multi-purpose lubricant for maintenance and engineering professionals. Its active formulation helps rapidly displace moisture reducing damp induced faults on ignition circuits as well as providing excellent protection against corrosion whilst keeping parts moving smoothly. Effective at removing grime and other residues, the solution is also useful for helping to release over-tightened or corroded fasteners, leaving a fine film for easy lubrication on reassembly. Features and Benefits - One solution to many common everyday engineering problems- Active ingredients rapidly displace moisture and eliminate damp- Provides excellent corrosion protection of metal parts and components- Silicone free formula keeps moving parts working smoothly and efficiently- Helps penetrate and release seized, corroded and over-tightened fasteners- Leaves behind a fine lubricating film for easy assembly- Effectively removes grime, grease residues, wax-based corrosion coatings, and more- Available as NSF H1 registration for use in the food and beverage sectorTypical Applications- Industrial- Domestic- Mechanical- Anti-Corrosion Treatment
    atribut:
    • Series: AC-90
    • Size (ml): 500
    • Container Type: Aerosol
    • For Use On: Plastic
  9. Kluber Kluberplex Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp3.899.900

    Kluber Kluberplex Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Lubricant for rolling and plain bearings subject to high loads Kluberplex BEM 41-141 offers good pressure and wear resistance and does not contain any inorganic solid lubricants like MoS2 or graphite. Due to its good compatibility with commercial sealing materials, the grease can be used for a wide range of applications.
    atribut:
    • Size (kg): 1
  10. THK Grease
    Mulai

    Rp179.900

    THK Grease
    Deskripsi:
    AFA Grease is a high-grade, long-life grease developed with a urea-based consistency enhancerusing a high-grade synthetic oil as the base oil.
  11. SUPER Japan Holesaw TCT (Tungsten Carbide Tipped)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp449.900

    SUPER Japan Holesaw TCT (Tungsten Carbide Tipped)
    Deskripsi:
    -Mata Bor Pembolong Besi TCT Dipergunakan Untuk Membuat Lubang Bor Berukuran Besar Pada Bidang Baja, Stainless Dan Metal Keras Lainnya.-Made In Japan
  12. NOK High-performance fluorine grease
    Mulai

    Rp5.699.900

    NOK High-performance fluorine grease
    atribut:
    • Applications: High temperature, high vacuum conditions, and various machines, equipment, parts, etc. that come into contact with chemicals, solvents, and fuels
  13. Puffin Paint Cat Besi Zinc Rich Cold Galvanizing
    Mulai

    Rp179.900

    Puffin Paint Cat Besi Zinc Rich Cold Galvanizing
    Deskripsi:
    Cat berbahan dasar alumunium, zinc dan special resin sebagai substitusi atau repair material untuk hot dip galvanize.Produk ini memiliki daya rekat kuat dan tahan karat lebih lama sehingga sangat cocok digunakan sebagai pelapis anti korosi pada struktur baja, single baja, pipa pada area sedang atau terendam air.
    atribut:
    • Color: Alumunium
    • Basic Material: Alumunium dan Zinc
    • Dilution: Puffin Thinner CZG
    • Final Result: Doff
    • Spread Rate (m²/L): 5-10
  14. Molykote 1000 Solid Lubricant Paste (Pelumas)
    Mulai

    Rp589.900

    Molykote 1000 Solid Lubricant Paste (Pelumas)
    Deskripsi:
    Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
  15. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp979.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 77.9
    • Inner Diameter d (mm): 50
    • Outer Diameter d (mm): 90
    • Width B (mm): 20
  16. Molykote 1000 Paste
    Mulai

    Rp549.900

    Molykote 1000 Paste
    atribut:
    • Size (kg): 1
    • Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
    • Unworked penetration (mm/10): 280-310
    • Color: Brown
    • Density (g/mL): 1.26 at 20°C (68°F)
    • Weld load (N): 4800
    • Frictional Force (N): 2600
    • Initial Break-Away Torque (N m): 135
    • Load (N): 20000
    • Screw Test (micron): Thread 0.13, Head 0.08
    • Wear Scar Under 400 N Load (mm): 0.65
  17. ThreeBond Acetic Acid Vinyl Resin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    ThreeBond Acetic Acid Vinyl Resin
    Deskripsi:
    TB1401C contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled with TB1401C are designed to be removable with a force appr
    atribut:
    • Operating Temp. Range: Below - 40 to 80°C
    • Appearance: Red
    • Specific Gravity: 0.90
    • Flash Point: 9°C
    • Viscosity (Pa.s): 445
  18. Bantex Name Tag ID Card Holder Kulit
    Mulai

    Rp47.900

    Bantex Name Tag ID Card Holder Kulit
    Deskripsi:
    Bantex ID Card :- Posisi ID Card Portrait- Berbahan kulit PU (sintetis)- Ukuran jendela transparan 7.6x5cm- Dilengkapi tali gantung dengan panjang -+ 45cm- Tersedia 4 warna yang klasik dan modern- Dapat disesuaikan dengan produk Bantex Buku Agenda #7492- Dapat menyimpan 3 kartu sekaligus dengan ukuran kartu maksimal 8.6x5.4cm- REKOMENDASI dipakai oleh karyawan kantor atau pengusaha muda/ eksekutif
    atribut:
    • Material: Leather PU
    • Layout: Portrait
    • Size (cm): 7.6x5
    • Lanyard Length (cm): 45
Daftar Harga grease isoflex nbu 15 Terbaru March 2026
Kluber Isoflex Topas Grease (Gemuk Pelumas Otomotif)Rp5.699.900
Kluber Asonic Bearing Grease (Gemuk Pelumas Otomotif)Rp7.799.900
Kluber Centoplex Grease (Gemuk Pelumas Otomotif)Rp1.699.900
Kluber GraflosconRp2.299.900
Kluber Microlube Fluid Gear Grease (Gemuk Pelumas Otomotif)Rp1.999.900
Kluber Petamo Grease (Gemuk Pelumas Otomotif)Rp2.599.900
NOK Isoflex NBU 15Rp2.699.900
Action Can AC-90 Multi-Purpose Lubricant, LPG, Twin SprayRp359.900
Kluber Kluberplex Grease (Gemuk Pelumas Otomotif)Rp3.899.900
THK GreaseRp179.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)